Shop All Lawn Mowers
Makita
36V 18V X2 LXT 21'' Brushless Cordless Self-Propelled Lawn Mower Tool Only XML11Z
Mfr # 200XML11Z
Zoro # G711968870
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XML11Z
- Zoro # G711968870
- Country of Origin United States
- Category Lawn Mowers
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita 36V 18V X2 LXT 21'' cordless self-propelled lawn mower! This mower's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs easily with 3000 RPM for a self-propelled variable speed of 1.5-3 miles per hour. Its 3-in-1 design allows for mulching bagging or side discharge all in one. This lawn mower is compatible with Makita 18V LXT lithium-ion batteries and chargers sold separately and features folding handles for convenient transportation and storage.This self-propelled mower is powered by 2 18V LXT lithium-ion batteries sold separately and features a 4-bay battery system that allows for 2 additional batteries to be installed for extended run time. This lawn mower cuts for up to 50 minutes of run time with 4 batteries installed. It features rear-wheel drive self-propelled technology for improved traction and performance on incline slopes and uneven terrain. This lawn mower is designed with a single lever that adjusts the cutting height from 1 1/4''-4'' with 7 height settings an ergonomic rubberized soft grip and weighs 62.5 lb. with 2 batteries sold separately in place for reduced operator fatigue.This lawn mower is made with IPX4 weather-resistant construction and an ergonomic plastic deck for reduced push force and easier transport. The mower features maximum grip tires with ball bearings inside for improved maneuverability and performance on damp grass or uneven terrain. It also features a grass catcher bag that holds up to 2 bushels of grass XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating. This item is only for use with Makita batteries and chargers sold separately.Overall Dimensions:Length: 71 1/2''Width: 73 1/2''Height: 47 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMGARD Fence Stays, 36" (901083A)
- CRAFTSMAN Corded Blower/Vacuum/Mulcher, 12A, 3-in-1 (CMEBL7000)
- BRIGGS & STRATTON Clip, Retainer (1501672MA)
- JACKS IMPORTS Nutcracker Cribbing Strap (179)
- MAKITA 36V (18V X2) LXT® 17" Residential Mower (XML05Z)
- MAKITA 36V (18V X2) LXT® Brushless 18" Self-Propelled Commercial Mower (XML06Z)
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- MAKITA 36V (18V X2) LXT® BL 21" Self-Propelled Mower Kit, 4 Batteries (5.0Ah) (XML08PT1)
- MAKITA Lawn Mower Kit w/ 4 Batt, Self Propelled (XML11CT1)
- MILWAUKEE TOOL M18 FUEL Mower Kit, M18 FUEL Trimmer (2823-22HD, 2825-20ST)
- Makita Lawn Mowers & Accessories