Shop All Lawn Mowers
Makita
36V 18V X2 LXT 18'' Brushless Cordless Lawn Mower Kit with 4 4.0 Ah Lithium-Ion Batteries
Mfr # 200XML03CM1
Zoro # G311901529
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XML03CM1
- Zoro # G311901529
- Country of Origin United States
- Category Lawn Mowers
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita 36V 18V X2 LXT 18'' cordless commercial lawn mower with 4 4.0 Ah lithium-ion batteries and dual-port charger! This mower's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs easily with 3300 RPM and a self-propelled variable speed of 1.5-3 miles per hour. It also features a quiet mode that reduces noise by providing constant speed control at 2500 RPM. Its design allows for mulching and bagging. This lawn mower is compatible with Makita 18V LXT lithium-ion batteries and chargers.This self-propelled mower is powered by 2 18V LXT lithium-ion batteries and features a 4-bay battery system that allows for 2 additional batteries to be installed for extended run time. This lawn mower cuts over 1/3 acres in 43 minutes or less with 4 batteries installed. This lawn mower is designed with a single lever that features 10 adjustable cutting heights from 13/16''-3'' an ergonomic rubberized soft grip and it weighs 63.3 lb. with 2 batteries in place for reduced operator fatigue.This lawn mower is made with IPX4 weather-resistant construction and a commercial-grade steel deck for durability. It also features folding handles for convenient transportation and storage. The mower features a grass catcher bag that holds up to 1.7 bushels of grass XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating.This lawn mower includes 4 18V LXT lithium-ion 4.0 Ah batteries and 1 dual-port charger. The batteries feature impact-resistant outer cases and shock-absorbing inner liners that are engineered to protect the batteries and ensure they remain securely attached to the mower. They also feature LED charge level indicators. The charger allows the batteries to reach a full charge in just 40 minutes. This item is only for use with Makita batteries and chargers.Kit Includes:- Dual-port rapid charger- 4 18V LXT 4.0 Ah lithium-ion batteriesOverall Dimensions:Length: 57 1/4''-66 1/8''Width: 21''Height: 49 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON ARMATURE-MAGNETO (595304)
- CRAFTSMAN Electric String Trimmer and Edger w/Buil (CMESTHOS912)
- XPOSE SAFETY Sun Shade Sail 10' x 10' - White Square (SHSWHT-1010-X)
- NYLGLO Oregon Flag, 4x6 Ft, Nylon (144470)
- MAKITA 36V (18V X2) LXT® Brushless 18" Self-Propelled Commercial Mower (XML06Z)
- MAKITA 36V (18V X2) LXT® Brushless 21" Commercial Mower, 4 Batteries (5.0Ah) (XML07PT1)
- MAKITA 36V (18V X2) LXT® BL 21" Self-Propelled Mower Kit, 4 Batteries (5.0Ah) (XML08PT1)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- MAKITA Lawn Mower Kit w/ 4 Batt, Self Propelled (XML11CT1)
- MAKITA 36V (18V X2) LXT® 17" Residential Mower (XML05Z)
- MTD 21 31 SP LWN Mower (12AVA2BM766)
- Makita Lawn Mowers