Shop All Lawn Mowers
This Product is Discontinued
Makita
36V (18V X2) LXT® 17" Lawn Mower (Discontinued)
Mfr # XML02Z
Zoro # G9684011
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Cutting Width 17 in
- Drive Type Push
- Includes Rear Bag
- Battery Type Lithium-ion
- Cutting Height 13/16 in to 2-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XML02Z
- Zoro # G9684011
- UPC # 088381806572
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 17 in |
Cutting Height | 13/16 in to 2-5/16 in |
Rear Wheel Dia. | 6 3/8 in |
Front Wheel Dia. | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Lawn Mower |
Drive Type | Push |
Includes | Rear Bag |
Battery Type | Lithium-ion |
Standards | UL Listed |
Charge Time | 45 min |
Handle | Adjustable |
Battery Voltage | 18 V |
Run Time | 30 min |
Included Charger | No |
Discharge | Bag |
Battery Amperage | 3.0/4.0/5.0Ah |
Description
Cordless Lawn Mower, Drive Type Push, Cutting Width 17 in, Run Time 30 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.