Shop All Line Trimmers & Brush Cutters
Makita
36V 18V X2 LXT 17'' Cordless Couple Shaft Power Head W/ String Trimmer Attachment, Tool Only
Mfr # 200XUX01ZM5
Zoro # G411968682
Free Shipping & Returns
Not eligible for select promotions
$685.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200XUX01ZM5
- Zoro # G411968682
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 36V 18V X2 LXT 17'' cordless string trimmer with string trimmer attachment! This trimmer's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs with a 17'' cutting swath along with 3-speed options including low at 4200 RPM medium at 6000 RPM and high at 7100 RPM for a range of cutting power. This arborist's trimming tool is compatible with Makita 18V LXT lithium-ion batteries chargers and couple shaft attachments sold separately.This trimmer features 1 string trimmer attachment with a lever-style lock system for quick tool-less attachment installation and a reverse clockwise rotation system that keeps the brush cutter head free of grass and weeds. It also features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating. This trimmer weighs 13.1 lb. with the batteries in place for reduced operator fatigue and is only designed for use with Makita batteries and chargers sold separately.Overall Dimensions:Length: 72 3/4''Width: 10 5/8''Height: 10 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Lbmn Jmbo Cot Wet Mp Rfl (130)
- DEVCON Slime Tire & Rubber Patch Kit For Bikes (1022-A)
- DEWITT PRO5 Weed Barrier, 8 ft.X250 ft., 5oz (P8)
- SOLO Nozzle Kit, Brass (0610410P)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- MAKITA String Trimmer, Brushless, 17 in (GRU04Z)
- MAKITA Brush Cutter Couple Shaft Attachment (EM403MP)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- MAKITA Cordless Couple Shaft Power Head (GUX01JM1X1)
- EGO String Trimmer, 54" Shaft L, Straight (ST1520)
- Makita Line Trimmers & Brush Cutters