Shop All Line Trimmers & Brush Cutters
Makita
36V 18V X2 LXT 17'' Cordless Couple Shaft Power Head Kit W/ String Trimmer Attchmnt 2 Batteries
Mfr # 200XUX01M5PT
Zoro # G312031140
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200XUX01M5PT
- Zoro # G312031140
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete cutting and trimming jobs with the power performance and durability of the Makita 36V 18V X2 LXT 17'' cordless string trimmer with string trimmer attachment batteries and charger! This trimmer's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. It also features 1 string trimmer attachment and a lever-style lock system for quick tool-less attachment installation. This item is compatible with Makita couple shaft attachments sold separately. Take care of large or small jobs with a 17'' cutting swath along with 3-speed options including low at 4200 RPM medium at 6000 RPM and high at 7100 RPM for a range of cutting power. This arborist's trimming tool is compatible with Makita 18V LXT lithium-ion batteries and chargers.This trimmer features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs. It's also equipped with Star Protection computer controls to protect against overloading over-discharging and overheating and a reverse clockwise rotation system that keeps the brush cutter head free of grass and weeds. This trimmer is only for use with Makita batteries and chargers.This trimmer weighs 12.5 lb. with the batteries in place for reduced operator fatigue and includes 2 18V LXT lithium-ion 5.0 Ah batteries and 1 dual-port charger. The batteries feature LED indicators that show their charge levels clearly as well as impact-resistant outer cases and shock-absorbing inner liners that are engineered to protect the batteries and ensure they remain securely attached to the tool. The charger allows the batteries to reach a full charge in just 45 minutes.Overall Dimensions:Length: 72 3/4''Width: 10 5/8''Height: 10 7/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ch440 E3 Toro (PA-CH440-3172)
- STENS Toro 110506 Heavy-Duty Steel Deck Wheel 210-013 (210-013)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49736)
- DUPONT Snow & Ice Teflon Spray (DSR610101)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer (XRU15Z)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- MAKITA Brushless 13" String Trimmer, 18V LXT (XRU23Z)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- MAKITA Cordless Couple Shaft Power Head (GUX01Z)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- ECHO String Trimmer, Gas Fuel Type, 17" W (SRM-2320T)
- Makita Trimmers