Shop All Rotary Hammers
This Product is Discontinued
Makita
36V (18V X2) LXT® 1" SDS-PLUS Rotary Hammer (Discontinued)
Mfr # XRH05Z
Zoro # G5014116
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Chuck Type SDS Plus
- Voltage 36 V
- No Load RPM 0 to 1250
- Blows per Minute 0 bpm to 5,000 bpm
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRH05Z
- Zoro # G5014116
- UPC # 088381662857
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 13 3/4 in |
Description
Cordless Rotary Hammer, Voltage 36 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 1/4 in to 5/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 1 in, Impact Energy 2.2 ft-lb, Battery Series LXT, Charger Included No, Drilling Capacity in Concrete 1 in, Drilling Capacity in Steel 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.