Shop All Demolition Hammers
Makita
35 lb. 1-1/8" Hex Demolition Hammer
Mfr # HM1307CB
Zoro # G8478565
product price: $1,099.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,099.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Demolition Tool Product Grouping Demolition Hammer Kits
- Amps 14.0 A
- Blows per Minute 730 to 1,450
- Drive System 1-1/8 in Hex
- Handle Type Chipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # HM1307CB
- Zoro # G8478565
- UPC # 088381604673
- Country of Origin Multiple
- Category Demolition Hammers
Dimensions
Tool Length | 32 1/2 in |
Overall Height | 10 1/2 in |
Overall Width | 5 1/8 in |
Cord Length | 16.4 ft |
Description
Demolition Hammer Kit, Handle Type Chipper, Chuck Style 1 1/8 in Hex, Impact Energy 25.7 ft-lb, Maximum Blows per Minute 1,450 bpm, Tool Weight 38.2 lb, Current 14 A, Number of Speed Settings Continuous, Vibration Level 12 m/sq sec, Sound Level 101 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) 20 1/2 in Bull Point Chisel, 1 1/8 in Hex, (1) Bare Tool, Minimum Blows per Minute 730 bpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, Metric, 1/4", Hex, 5mm, 1", SS (05071075001)
- LENOX Band Saw Blade, 11 ft. 1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (79872D2B113365)
- LINK HANDLES Seymour Link Handles 34in. Sledge & Maul Heavy-Duty Fiberglass Handle 001-99 (001-99)
- URREA 12-Point Blanck Offset Striking Wrench, 1-11/16"opening size. (2627SW)
- MAKITA 12 lb. AVT® SDS-MAX Demolition Hammer (HM0871C)
- MAKITA 70 lb. Advanced AVT® Breaker Hammer (HM1812X3)
- MAKITA 70 lb. AVT® Breaker Hammer, 1-1/8" HEX (HM1810)
- MAKITA 11 lb. SDS-MAX Demolition Hammer, 10.0A (HM0870C)
- MAKITA 42 lb. 1-1/8" Hex Demolition Hammer, AVT® (HM1317CB)
- MAKITA 20 lb. SDS-MAX Demolition Hammer, 14.0A (HM1203C)
- DEWALT Demolition Hammer, Corded, 105 dBA (D25911K)
- Makita Demolition Hammers