Shop All Nut Setters and Bit Holders
Makita
3/4" x 6" Hollow Socket
Mfr # B-43359
Zoro # G0058801
Not eligible for select promotions
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/4"
- Shank Size 1/4" Hex
- Material Steel
- Measurement Type SAE
- Finish Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # B-43359
- Zoro # G0058801
- UPC # 088381443289
- Country of Origin Multiple
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/4" |
Shank Size | 1/4" Hex |
Overall Length | 6 in |
Nutsetter Hex Size | 3/4 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 6 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 3/4 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 3/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 6 in, Impact Rated Yes, Magnetized Tip No, Finish Corrosion Resistant, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Makita
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 in. #1 Square Cushion Grip Screwdriver (Made in USA) (MT217)
- CMT Reduction Ring, 7/8" dia., 20mm Inner dia. (299.238.00)
- MITUTOYO 0 to 1/.0001" Deep Throat Mic (118-129)
- SKIL Drill Driver Kit, Keyless, 1450 RPM (DL527502)
- MAKITA Hollow Nutsetter, 3/4" Hex, 24" L, Steel (B-43387)
- MAKITA 3/4" x 12" Hollow Socket (B-43365)
- MAKITA 3/4" x 18" Hollow Socket (B-43371)
- MAKITA Router Bit, 3/16" Corner Rounding (733120-0A)
- MAKITA 9/16" x 6" Hollow Socket (B-43309)
- MAKITA Impact XPS Impact Bit Set, 45 pcs (E-01650)
- QUALTOOL Metric Nutsetter Set, Mag, 1/4" Hex (MSHL M SET)
- Makita Screwdrivers and Nutdrivers