Shop All Masonry Drill Bits
Makita
3/4" x 36" Spline Bit, 4-Cutter
Mfr # 711439-A
Zoro # G3999628
product price: $93.35
/ea
Free Shipping & Returns
Not eligible for select promotions
$93.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 711439-A
- Zoro # G3999628
- UPC # 088381912143
- Country of Origin Germany
- Category Masonry Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Spline Bit,4-Cutter,3/4" x 36" |
Description
Spline Bit,4-Cutter,3/4 In. x 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL T-8 Star Power Bit, 1/4" Hex Drv, 2-3/4 (64-T8)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 72 8 SBA)
- PROTO 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (J7311M)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T40 (80456D)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- CENTURY DRILL & TOOL Fast Spiral Masonry Drill, 3/8x2-1/4x4in. (84424)
- Makita Masonry Drill Bits