Shop All Rotary Hammer Accessories
Makita
3/4" x 2‑3/4" x 10" Ground Rod Driver, Spline or 3/4" hex ‑ 21/32"
Mfr # 751109-A
Zoro # G3246750
product price: $103.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Hex Size 3/4 in
- Primary Material Application Concrete, Masonry
- Material - Machining Steel
- Shank Diameter 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 751109-A
- Zoro # G3246750
- Country of Origin United States
- Category Rotary Hammer Accessories
Dimensions
Overall Length | 10 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 21/32 in |
Head Width | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spline 3/4 Inch Ground Rod Driver |
Primary Material Application | Concrete, Masonry |
Material - Machining | Steel |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Chisel Type | Ground Rod Driver |
Description
Spline 3/4 Inch Ground Rod Driver, Chisel Type Ground Rod Driver, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 2 3/4 in, Overall Length 10 in, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Puller, Fuse, Small (FP-A3)
- KRAFT TOOL Mini Magnesium Float, 7-1/2" x 3-1/4 (CF663PF)
- MILWAUKEE TOOL 9 in Dipped Grip Plier High Leverage, Steel (MT500C)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 1 31/32 in L (J5241)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- MAKITA Side Handle Assembly, For HR4500C (134915-0)
- MILWAUKEE TOOL SDS Max to SDS Plus Bit Adapter (48-03-3025)
- MILWAUKEE TOOL SDS Max Dust Extraction Attachment (5317-DE)
- DEWALT Air Chisel Hammer (DWMT70785)
- MILWAUKEE TOOL SDS-MAX SLEDGE 16" Bull Point Chisel (48-62-4250)
- BOSCH Rebar Cutter, 9/16 In, 12 In OAL, SDS Plus (RC2094)
- Makita Rotary Hammer Accessories