Shop All Electric Impact Wrenches
Makita
3/4" Shear Wrench
Mfr # 6922NB
Zoro # G1601555
product price: $2,649.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,649.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Driver and Wrench Product Grouping Electric Impact Wrenches
- Drive Size 3/4 in Square, 5/8 in Square, 7/8 Square
- Drive Configuration Straight
- Max. Torque 600 ft-lb
- Amps 12.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 6922NB
- Zoro # G1601555
- UPC # 088381013505
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 3/4 in Square, 5/8 in Square, 7/8 Square |
Tool Length | 9-13/16" |
Overall Length | 9 7/8 in |
Cord Length | 96 in |
For A490 Bolt Size Capacity | 5/8 in, 3/4 in |
For A325 Bolt Size Capacity | 5/8 in, 3/4 in, 7/8 in |
Description
Shear Wrench, Drive Size 3/4 in Square, 5/8 in Square, 7/8 Square, Max. Torque 600 ft-lb, Fastening Torque 593 ft-lb, Breakaway Torque 593 ft-lb, Free Speed 18 RPM, Power to Weight Ratio 55.9 ft-lb/lb, Impact Rated Yes, For A325 Bolt Size Capacity 5/8 in, 3/4 in, 7/8 in, For A490 Bolt Size Capacity 5/8 in, 3/4 in, Explosive Environment Rated No, Lock-Off Switch No, Tool Style Full-Size, Handle Type D-handle, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2-Inch Power Nut Driver 5-Inch Length (PND125)
- PROTO 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5018B)
- HHIP 17/32" Silver & Demming Drill (5000-0050)
- S & W MANUFACTURING Knrl Knob, Ream, Ns Scrw, 5/16", 1-1/2", dia. (WHRT-045)
- MAKITA 1/4" Hex Impact Driver (6952)
- MAKITA 1" Impact Wrench, Friction Ring (TW1000)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Pin Detent (5.0Ah) (XWT15T)
- MAKITA Makita Cordless High-Torque 1/2in Utility Impact Wrench, 18V LXT Li-Ion, Brushless (XWT08XVZ)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- MAKITA 1/2" Impact Wrench, Pin Detent (6953)
- MILWAUKEE TOOL Impact Wrench and Battery, Through Hole, (2864-20, 48-11-1850R)
- Makita Power Fastening Tools