Shop All Electric Impact Wrenches
This Product is Discontinued
Makita
3/4" Impact Wrench, Friction Ring (Discontinued)
Mfr # 6906
Zoro # G4920885
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Driver and Wrench Product Grouping Electric Impact Wrenches
- Drive Size 3/4 in Square
- Drive Configuration Straight
- Max. Torque 433 ft-lb
- Amps 9.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 6906
- Zoro # G4920885
- UPC # 088381000840
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 3/4 in Square |
Tool Length | 12-7/8" |
Cord Length | 96 in |
Overall Length | 12 7/8 in |
Description
Impact Wrench, Drive Style Standard, Drive Size 3/4 in Square, Max. Torque 433 ft-lb, Fastening Torque 433 ft-lb, Breakaway Torque 433 ft-lb, Free Speed 1,700 RPM, Power to Weight Ratio 35.2 ft-lb/lb, Impact Rated Yes, Impacts per Minute 1,600, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Friction Ring, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 9 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.