Shop All Hammer Drills
This Product is Discontinued
Makita
3/4" 2-Speed Hammer Drill, 6.0A (Discontinued)
Mfr # HP2010N
Zoro # G7611511
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 3/4 in
- Voltage 120V AC
- Amps 6.0 A
- No Load RPM 0 to 900/0 to 2300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # HP2010N
- Zoro # G7611511
- UPC # 088381001328
- Country of Origin Multiple
- Category Hammer Drills
Dimensions
Chuck Size | 3/4 in |
Tool Length | 13 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Kit |
Voltage | 120V AC |
Amps | 6.0 A |
No Load RPM | 0 to 900/0 to 2300 |
Blows per Minute | 0 to 18,000/0 to 46,000 |
Tool Weight | 6.4 lb |
Drill Chuck Type | Keyed |
Corded/Cordless | Corded |
Reversing | Yes |
Cutting Capacity | 1-1/2 in (Wood), 1/2 in (Steel), 3/4 in (Concrete) |
Includes | Case, Chuck Key, Depth Gauge, Side Handle |
Corded/Banded | Corded |
Features | Variable Speed |
Reversible | Yes |
Current | 6 A |
Power Source | Corded |
Drilling Capacity in Steel | 1/2 in |
Drilling Capacity in Wood | 1 1/2 in |
Drilling Capacity in Concrete | 3/4 in |
Chuck Style | Keyed |
Description
Hammer Drill Kit, Chuck Size 3/4 in, Drilling Capacity in Concrete 3/4 in, Drilling Capacity in Wood 1 1/2 in, Blows per Minute 0 to 18,000/0 to 46,000, Current 6 A, Chuck Style Keyed, Voltage 120V AC, Drill Chuck Type Keyed, Drilling Capacity in Steel 1/2 in, Includes Case, Chuck Key, Depth Gauge, Side Handle, Power Source Corded, Reversible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.