Shop All Belt Sanders
Makita
3" x 24" Belt Sander
Mfr # 9920
Zoro # G4311867
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Belt Size 3 in x 24 in
- No Load SFPM 690 to 1,440
- Voltage 120 V
- Features Auto-Tracking Belt System Tracks Belt without Adjustment, Double Insulated, Dust Bag, Electronic Speed Control Maintains Constant Speed Under Load, Sands Wood or Metal and Removes Paint and Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 9920
- Zoro # G4311867
- UPC # 088381032759
- Country of Origin Multiple
- Category Belt Sanders
Dimensions
Belt Size | 3 in x 24 in |
Tool Length | 13 1/8 in |
Belt Length | 24 in |
Belt Width | 3 in |
Cord Length | 16.4 ft |
Description
Corded Belt Sander, Product Type Belt Sander, Belt Width 3 in, Belt Length 24 in, Speed Settings Variable, Belt Speed 1,440 SFPM, Power Source Corded, Voltage 120 V, Current 8.8 A, Horsepower Not Rated, Dust Collection Type Included Dust Bag, Number of Speeds 5, Cord Length 16.4 ft, Features Auto-Tracking Belt System Tracks Belt without Adjustment, Double Insulated, Dust Bag, Electronic Speed Control Maintains Constant Speed Under Load, Sands Wood or Metal and Removes Paint and Rust
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- KETT TOOL 2X22X1/4 Saw Blades 157-42 (157-42)
- IDEAL Fish Tape, 1/8 In x 50 ft, Blued Steel (31-010)
- EAZYPOWER Clutch Power Bit, 1/4" (86153/B)
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- MAKITA Makita® 9403 Belt Sander, 4" x 24", 11 Amp (9403)
- MAKITA 3/8" x 21" Belt Sander (9032)
- MAKITA 4" x 24" Belt Sander (9403)
- MAKITA Cordless Band File, BeltL 21 in, 5600 SFPM (XSB01Z)
- MAKITA Cordless Band File, Belt L 21 in, 5600SFPM (XSB01TJ)
- BALDOR-RELIANCE Baldor-Reliance 248-151TD 3 Position 3600 RPM Belt Sander (248-151TD)
- Makita Sanders & Accessories