Shop All Wire Cup Brushes
Makita
3" Crimped Wire Cup Brush, M10 x 1.25
Mfr # A-98382
Zoro # G0510545
Not eligible for select promotions
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size M10 x 1.25mm
- Bristle Type Crimped Wire
- Brush Dia. 3 in
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # A-98382
- Zoro # G0510545
- UPC # 088381475129
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | M10 x 1.25mm |
Brush Dia. | 3 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 3/4 in |
Bristle Length | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item - Cup Brushes | Cup Brush |
Max. RPM | 13,500 RPM |
Item | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 13,500 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.014 in, Bristle Length 3/4 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size M10 x 1.25 mm, Operating Speed - Maximum 13,500 RPM, Shank Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, PK100 (151-29148)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 11 in L, 60 Grit, Medium, Ceramic, 984F, Orange (60440268286)
- DYNABRADE Disc Pad, 2-3/4" X 8" (57471)
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Medium (51531)
- MAKITA 2-3/4" Knot Wire Cup Brush, Stainless, 5/8"-11 (A-98435)
- MAKITA 6" Crimped Wire Cup Brush, 5/8"-11 (A-98413)
- MAKITA X-LOCK 3" Carbon Steel Crimped Wire Cup (D-72637)
- MAKITA 3" Crimped Wire Cup Brush, 5/8"-11 (A-98398)
- MAKITA WIRE BRUSH CUP Knot Wire 4" (MPA-98463)
- MAKITA 2-3/4" Knot Wire Cup Brush, 5/8"-11 (A-98429)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442951)
- Makita Wire Cup Brushes