Shop All Wire Cup Brushes
Makita
3" Crimped Wire Cup Brush, 5/8"-11
Mfr # A-98398
Zoro # G0510904
product price: $17.29
/ea
Not eligible for select promotions
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Bristle Type Crimped Wire
- Brush Dia. 3 in
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98398
- Zoro # G0510904
- UPC # 088381475136
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 3 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 3/4 in |
Bristle Length | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Max. RPM | 12,500 RPM |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.014 in, Bristle Length 3/4 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66623399003)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SC-3L6 (25872)
- NORTON ABRASIVES CutOff Whl, Gemini, 6x3/32x7/8", 10185rpm (66252823601)
- ALLWAY WD Shoe Hand Wire Brush (WB416)
- MAKITA 4" Knot Wire Cup Brush, 5/8"-11 (A-98463)
- MAKITA 3" Crimped Wire Cup Brush, 1/4" Hex Shank (B-63080)
- MAKITA WIRE BRUSH CUP Knot Wire 4" (MPA-98463)
- MAKITA X-LOCK 3" Carbon Steel Crimped Wire Cup (D-72637)
- MAKITA 4" Crimped Wire Cup Brush, 5/8"-11 (A-98407)
- MAKITA 6" Knot Wire Cup Brush, 5/8"-11 (A-98479)
- DEWALT 4" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49101)
- Makita Wire Cup Brushes