Shop All Wire Cup Brushes
Makita
3" Crimped Wire Cup Brush, 1/4" Hex Shank
Mfr # B-63080
Zoro # G0511114
original price:
$24.05
34% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Carbon Steel
- Arbor Hole Size No Arbor
- Bristle Type Crimped Wire
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-63080
- Zoro # G0511114
- UPC # 088381531559
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 3 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.012 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Shank Length | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | Cup Brush |
Max. RPM | 4,500 RPM |
Item - Cup Brushes | Cup Brush |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Impact Driver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.012 in, Bristle Length 1 in, Grit Not Applicable, Compatible Tool Type Impact Driver, Color Not Applicable, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM, Shank Length 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Clean and Strip Disc, SC, 3in, XCrs, TR, PK40 (7000046009)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-3, 3/8 (10099)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60458)
- MAKITA 3" Crimped Wire Cup Brush, 5/8"-11 (A-98398)
- MAKITA WIRE BRUSH CUP Knot Wire 4" (MPA-98463)
- MAKITA 6" Crimped Wire Cup Brush, 5/8"-11 (A-98413)
- MAKITA 2-3/4" Knot Wire Cup Brush, 5/8"-11 (A-98429)
- MAKITA 4" Knot Wire Cup Brush, 5/8"-11 (A-98463)
- MAKITA X-LOCK 3" Carbon Steel Crimped Wire Cup (D-72637)
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twisted 3" D X M10x1.25 (13F300)
- Makita Wire Cup Brushes