Shop All Wire Wheel Brushes
Makita
3-3/8" Crimped Wire Bevel Brush, 5/8"-11
Mfr # A-98647
Zoro # G1270255
product price: $30.29
/ea
Not eligible for select promotions
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Bristle Type Crimped Wire
- Abrasive Material Carbon Steel
- For Use With Makita Angle Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98647
- Zoro # G1270255
- UPC # 088381475389
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.014 in |
Bristle Trim Length | 5/8 in |
Face Width | 1/2 in |
Brush Dia. | 3 3/8 in |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.014 in |
Bristle Length | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 12,500 RPM |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
For Use With | Makita Angle Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 3/8 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 5/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Belt, 37x75, AO, 120G Y Wt., R192, 37" W, 75" L, Aluminum Oxide, 120 Grit (52866)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .090" Thick, 7/8" Arbor Hole Size (20903)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8, Series: SG Blaze(R) (66254400254)
- UNITED ABRASIVES/SAIT SAIT 78009 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit (78009)
- MAKITA 1" Crimped Wire End Brush, 1/4" Straight Shank (B-63030)
- MAKITA 4" Crimped Wire Wheel, 5/8"-11 (A-98376)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- MAKITA 3" Crimped Wire Wheel, 1/4" Hex Shank (B-63074)
- MAKITA 4" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98485)
- MAKITA X-LOCK 4 1/2" Carbon Steel Stringer Bead (D-72659)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1158)
- Makita Wire Wheel Brushes