Shop All Circular Saw Blades
Makita
3-3/8" 50T Steel Circular Saw Blade, Thin Material
Mfr # 792299-8
Zoro # G4005620
product price: $13.89
/ea
Not eligible for select promotions
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Circular Saw
- Type Circular Saw Blade
- For Use With Use with Compressed Air, Vacuum, Inert Gas; Use with Push-to-Connect Style, Aluminum Tubing Fittings
- Number of Teeth 50
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 792299-8
- Zoro # G4005620
- UPC # 088381101004
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Blade Dia. | 3-3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fine Tooth Blade,3-3/8" |
Blade Type | Circular Saw |
Type | Circular Saw Blade |
For Use With | Use with Compressed Air, Vacuum, Inert Gas; Use with Push-to-Connect Style, Aluminum Tubing Fittings |
Number of Teeth | 50 |
System of Measurement | Inch |
Primary Saw Application | Plastic |
Application | Thin Materials |
Accessory Type | Fine Tooth Blade,3-3/8" |
Description
Fine Tooth Blade,3-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Mechanical Tool Balancer 4.5 To 8 lbs. (CO BL08)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A212)
- ZORO SELECT Floor Vibration Isolator, 60 to 125 lb. (48PW88)
- MAKITA Max Efficiency Carbide Tipped, 8-1/2" 45T (E-06965)
- MAKITA 7" Diamond Blade, Segmented, General Purpose (B-69624)
- MAKITA Carbide-Tipped Max Efficiency Miter Saw Blade 100T 12" (B-67000)
- MAKITA 5-3/8" 16T Carbide-Tipped Saw Blade (A-94904)
- MAKITA 5-7/8" 52T Carbide-Tipped Saw Blade, Aluminum (A-96126)
- MAKITA Circular Saw Blade, 10 1/4 in, 24 Teeth (E-07272)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1H07)
- Makita Power Saw Blades