Shop All Circular Saw Blades
Makita
3-3/8" 24T Carbide-Tipped Saw Blade
Mfr # 721005-A
Zoro # G3537344
product price: $26.19
/ea
Not eligible for select promotions
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SH01W
- Arbor Hole 15mm
- Primary Saw Application Wood
- Plate Thickness 0.028 in
- Hook Angle 24 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 721005-A
- Zoro # G3537344
- UPC # 088381912877
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 3 3/8 in |
Cutting Depth | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blade |
For Use With | Mfr. No. SH01W |
Arbor Hole | 15mm |
Primary Saw Application | Wood |
Plate Thickness | 0.028 in |
Hook Angle | 24 Degrees |
Blade Type | Combination |
Number of Teeth | 24 |
Diamond Knockout | No |
Application | For Wood Cutting |
Max. RPM | 2240 |
Tip Material | Carbide |
Kerf | 0.039" |
Tooth Grind | ATB |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 3 3/8 in, Diamond Knockout No, Number of Teeth 24, Tip Material Carbide, Hook Angle 24 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.028 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Combination Wrench Set w/Pouch, 14-Piece 6-19 mm (WCB94402)
- JONARD TOOLS Mid Span Slit & Ring Tool (10.2mm-18.2mm) (MS-526)
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- MILWAUKEE TOOL 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (48-22-9038)
- MAKITA Makita Carbide-Tipped Max Effcy Cordless Plunge Saw Blade, Wood, MDF, Laminate, 6-1/2in, 56 TPI (B-57342)
- MAKITA 7" Diamond Blade, Segmented, General Purpose (B-69624)
- MAKITA 5-7/8" 32T Carbide-Tipped Saw Blade (A-96095)
- MAKITA 5-3/8" 30T Carbide-Tipped Saw Blade (A-95037)
- MAKITA Circular Saw Blade, 2,200 RPM, 24 Teeth (E-11106)
- MAKITA BLADE CARBIDE TIPPED 7-1/4" 16T 10PK (MPA-90009-B-10)
- SUPERIOR STEEL 10 Inch 80 Teeth 5/8 Inch Arbor 6500 RPM Circular Saw Blade for Cutting Non-Ferrous Metals (25038)
- Makita Power Saw Blades