Shop All Hammer Drill Bits
Makita
3-1/8" x 24" SDS-MAX Tunnel Bit
Mfr # B-66313
Zoro # G0603286
Free Shipping & Returns
Not eligible for select promotions
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 3.125
- Cutting Direction Right Hand
- Number of Flutes 2
- Maximum Drilling Depth 18 in
- Drill Bit Size 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # B-66313
- Zoro # G0603286
- UPC # 088381539173
- Country of Origin Multiple
- Category Hammer Drill Bits
Dimensions
Overall Length | 24 in |
Maximum Drilling Depth | 18 in |
Drill Bit Size | 3 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 3.125 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Shank Type - Machining | SDS Max |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Description
Hammer Drill Bit, SDS Max, 3 1/8 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 18 in, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81987D2B113505)
- WIHA Precision Hex Screwdriver 3/64 in Round (26413)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- MILWAUKEE TOOL 7/8 in. x 10 in. x 12 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7072)
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (DXS2084)
- DRILL AMERICA 3/16"x12" SDS-Plus Hammer Bit Drill Bit (SDS31612)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max (HC5070)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 29"L, SDS Max (HC5017)
- Makita Hammer Drill Bits