Shop All Jig Saw Blades
This Product is Discontinued
Makita
3-1/8" L x 12 TPI Wood Cutting High-Carbon Steel Jig Saw Blade, 3-1/8" x 12T, PK5, 5 PK (Discontinued)
Mfr # A-85824
Zoro # G0325969
Not eligible for select promotions
This Product is Discontinued
Key Features
- Primary Saw Application Wood
- Material High-Carbon Steel
- Teeth per Inch 12
- Length 3-1/8"
- Application For General Wood Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # A-85824
- Zoro # G0325969
- Country of Origin Japan
- Category Jig Saw Blades
Dimensions
Length | 3-1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Blade,3-1/8" x 12T,PK5 |
Primary Saw Application | Wood |
Material | High-Carbon Steel |
Teeth per Inch | 12 |
Application | For General Wood Cutting |
Description
Jig Saw Blade,3-1/8 In. x 12T,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.