Shop All Jointers & Planers
Makita
3-1/4" Planer
Mfr # KP0810
Zoro # G4920501
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth of Cut (In.) 5/32 in
- Tool Weight 7.3 lb
- Amps @ 120V 7.5
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # KP0810
- Zoro # G4920501
- UPC # 088381079501
- Country of Origin Multiple
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 5/32 in |
Width (In.) | 3 1/4 in |
Tool Length (In.) | 11 3/8 in |
Overall Width | 3 1/4 in |
Overall Length | 11 3/8 in |
Maximum Planer Depth of Cut | 3/16 in |
Maximum Material Width | 3 1/4 in |
Blade Width | 3 1/4 in |
Number of Depth Settings | 41 |
Description
Corded Hand Planer, Planer Type Flat, Power Source Corded, Voltage 120V AC, Current 7.5 A, Maximum Material Width 3 1/4 in, Maximum Planer Depth of Cut 3/16 in, Number of Depth Settings 41, Maximum Speed 16,000 RPM, Blade Material Carbide, Dust Collection Not Included, Kit Contents Bare Tool, 3 1/4 in Planer Blade, 2/pk (D-46246), Blade Gauge (123010-1), Guide Rule (122785-9), Socket Wrench (782209-3), Tool Weight 7.3 lb, Blade Width 3 1/4 in, Material Aluminum, Maximum Cutting Speed 16,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/8" (OE 1 1/8)
- INGERSOLL-RAND ATS Trigger Assembly (2131-D93)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7035-1)
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- MAKITA 4-3/8" Curved Base Planer (1002BA)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- MAKITA 3-1/4" Planer with Case (KP0800K)
- MAKITA 15-5/8" Planer Blade, 2/pk (793019-3)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- Makita Jointers & Planers