Shop All Pipe & Tubing Tool Parts
Makita
3-1/4" Planer Blade Set w/ Set Plate
Mfr # D-17239
Zoro # G3252877
product price: $24.15
/pk 2, $12.08/ea
Not eligible for select promotions
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Material Tungsten Carbide
- Number of Blades 2
- Blade Type Planer Blade
- Product Type Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # D-17239
- Zoro # G3252877
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Makita D17239 Blade For N1900B,PK2 |
Material | Tungsten Carbide |
Number of Blades | 2 |
Blade Type | Planer Blade |
Product Type | Blades |
Compatible Manufacturer Model Number | KP0800K, KP0810, XPK01Z, XPK02Z |
Description
Makita D17239 Blade For N1900B,PK2, Blade Type Planer Blade, Compatible Manufacturer Model Number KP0800K, KP0810, XPK01Z, XPK02Z, Material Tungsten Carbide, Number of Blades 2, Overall Length 3 1/4 in, Product Type Blades, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 40" Flexible Wiring Guide Tool (647733)
- MILWAUKEE TOOL Compact Folding Knife (48-22-1521)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- DEWALT 3/8" Drive SAE/Metric/Torx, 17 pcs (DWMT73806)
- MAKITA Router D-Handle Base Assembly, RD1101, RF1101, RP1101 (193104-6)
- MAKITA 3-1/4" Planer Blade, 2/pk (D-17223)
- MAKITA 1-1/4 HP* Compact Router Kit (RT0701CX3)
- MAKITA Planer Blade 4-3/8", High Speed Steel, PK2 (D-71211)
- MAKITA 12" Portable Planer (2012NB)
- MAKITA Sub Base w/1" Center Hole, RD1100 (193373-9)
- DAYTON V Belt (TT115441997G)
- Makita Pipe & Tubing Tool Parts