Shop All Routers
Makita
3-1/4 HP* Variable Speed Plunge Router
Mfr # RP2301FC
Zoro # G4311894
product price: $399.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 3 1/4 hp
- Voltage 120V AC
- Amps 15 A
- Switch Trigger
- Includes 1/2 in Collet, 1/4 in Collet, Extend Depth Adjustment Knob, Spanner Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length (In.) | 12 1/4 in |
Overall Depth (In.) | 12 1/4 in |
Overall Height | 12 1/4 in |
Overall Depth | 12 1/4 in |
Collet Size | 1/4 in, 1/2 in |
Cord Length | 9 ft |
Plunge Depth Capacity | 2 3/4 in |
Shank Diameter | 0.25 in, 0.5 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 3.25 hp, Current 15 A, Maximum Speed 22,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 2 3/4 in, Voltage 120V AC, Router Class Full-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents 1/2 in Collet, 1/4 in Collet, Extend Depth Adjustment Knob, Spanner Wrench, Tool Weight 13.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, MCLNR 124B (MCLNR124B)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34372)
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 30" (63106)
- IMPERIAL BLADES Oscillating Blade, OneSize, 18 TPI, BiMetal (IBOAT336-1)
- MAKITA Compact Router Kit 1-1/4 hp (RT0701CX7)
- MAKITA 2-1/4 HP* Router Kit with Plunge Base (RF1101KIT2)
- MAKITA 2-1/4 HP* Router (RF1101)
- MAKITA 1-1/4 HP* Plunge Router (RP0900K)
- MAKITA 2-1/4 HP* D-Handle Router (RD1101)
- MAKITA 18V LXT® Compact Brushless Router (XTR01Z)
- DEWALT Fixed Base for DW616/618 Routers (DW6184)
- Makita Routers