Shop All Routers
Makita
3-1/4 HP* Plunge Router
Mfr # RP1800
Zoro # G8478644
product price: $339.00
/ea
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 3 1/4 hp
- Voltage 120V AC
- Amps 15 A
- No Load RPM 22,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length (In.) | 12 1/4 in |
Overall Depth (In.) | 12 1/4 in |
Overall Depth | 12 1/4 in |
Overall Height | 12 1/4 in |
Cord Length | 9 ft |
Plunge Depth Capacity | 2 3/4 in |
Shank Diameter | 0.25 in, 0.5 in |
Collet Size | 1/4 in, 1/2 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 3.25 hp, Current 15 A, Maximum Speed 22,000 RPM, Number of Speed Settings 1, Speed Setting Fixed, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 2 3/4 in, Voltage 120V AC, Router Class Full-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents 1/2 in Collet, 1/4 in Collet, Extend Depth Adjustment Knob, Spanner Wrench, Tool Weight 13.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- WESTWARD 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (53YU54)
- DIABLO Diamond Rimmed Disc for Metal Cutting fo (DDX060DIA101F)
- HUOT Dispenser Master Stand, 12" Height (13332)
- MAKITA 2-1/4 HP* D-Handle Router (RD1101)
- MAKITA 2-1/4 HP* Router Kit with Plunge Base (RF1101KIT2)
- MAKITA Cordless Compact Router, 18V LXT Battery (XTR01Z/BL1840BDC2)
- MAKITA 1-1/4 HP* Compact Router (RT0701C)
- MAKITA 2-1/4 HP* Router (RF1101)
- MAKITA Compact Router Kit 1-1/4 hp (RT0701CX7)
- BOSCH Router, Electric, 1-1/4" HP, 7A, 120V (GKF125CEPK)
- Makita Routers