Shop All Hole Saws
Makita
3-1/2" Bi-Metal Hole Saw Bit
Mfr # 714038-A
Zoro # G4002358
Not eligible for select promotions
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Steel
- Tooth Material High Speed Steel
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 4/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 5/8"-18 |
Saw Dia. | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Steel |
Tooth Material | High Speed Steel |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Item | Hole Saw Bit,3-1/2" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw Bit,3-1/2 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Sets, 2-1/2" L, 1/4"-20 Tap Thread (14018)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11.50mm (C74022)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.50mm (47265)
- MILWAUKEE TOOL Cable Container for M18 FUEL Sewer Sectional Machine (47-53-2871)
- MAKITA 1-3/4" Bi-Metal Hole Saw Bit (714020-A)
- MAKITA 1-1/4" Carbide-Tipped Hole Saw (714077-A)
- MILWAUKEE TOOL 4-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0847)
- SPEARE TOOLS Adjustable Quick Cutter Hole Saw (AB1027)
- GREENLEE Hole Saw, 3/4 in. Dia., Variable Pitch (825-3/4)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/16" 30MM 1887 (C25069)
- RICHELIEU HARDWARE 3 1/2-inch (89 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963341)
- Makita Hole Saws