Shop All Portable Device Chargers
Makita
2PK 18V 30Ah Battery
Mfr # BL1830B-2
Zoro # G108233635
product price: $252.99
/ea
Sold in multiples of 6 for $1,517.94
Free Shipping & Returns
Not eligible for select promotions
$1,517.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BL1830B-2
- Zoro # G108233635
- UPC # 88381478199
- Country of Origin Japan
- Category Portable Device Chargers
Details
Promotion Restriction | Not eligible for promotion |
Description
2 Pack, 18V, LXT, LithiumIon, 30Ah Battery, Integrated LED Battery Charge Level Indicator Allows User To Monitor Battery Charge, Reaches Full Charge In 30 Minutes Or Less, Compatible Only With Star Protection Tools, Indicated By The Star Symbol Andor Yellow Battery Receiver Under The Tool, Delivers Consistent Power Run Time In Extreme Temperatures, Even In Winter 4 Degrees Fahrenheit20 Degrees Celsius, Equipped With Star Protection Computer Controls To Protect Against Overloading, Over Discharging Over Heating, Impact Resistant Outer Case Shock Absorbing Inner Liner Are Engineered To Protect The Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 2 V, 300Ah, UB23000, I8 Internal Thread Terminal, AGM type (45798)
- ILC Replacement for Epson Elplp48 Lamp & Housing (ELPLP48 LAMP & HOUSING EPSON)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Power Patrol SLA0905, SLA090 (ML4-645103859)
- MAKITA 18V Lith 20Ah Battery (BL1820B)
- MAKITA 2PK 18V 30Ah Battery (BL1830B-2)
- KANTEK Charger, Wireless with 5 USB Ports (DC1300B)
- OTTERBOX Power Bank For Magsafe 3,000 Mah, Brilliant White (78-80572)
- PITAKA MagEZ Charging Stand Black for Tablets (PD1001)
- BAYCO CHARGER FOR SLR-2120 (BY2120-ACCORD)
- EGO Charging Station, 2,000 W, No Batteries (PST3040)
- Makita Portable Device Chargers