Shop All Jobber Length Drill Bits
Makita
29/64" 135 Deg. Jobber Length Drill Bit
Mfr # T-01002
Zoro # G4001125
product price: $15.85
/ea
Not eligible for select promotions
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 29/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # T-01002
- Zoro # G4001125
- UPC # 088381942300
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/64" |
Shank Dia. | 29/64" |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Grouping | Drill Bit |
Item | Ultra Fast Drill Bit,29/64" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Point Type | Split point |
Coolant Through | No |
Description
Ultra Fast Drill Bit,29/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTON 3/8 (9/10Mm) 4-Flute Extra Fingers (12374)
- IRWIN TAP BOTTOM 1/2""-13NC CD (1788676)
- PROTO SKT 3/8DR 3/8 12PT DEEP (PO5012)
- DRILL AMERICA 23/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1223/64)
- MAKITA Impact GOLD 14 Pc. Titanium Drill Bit Se (B-65399)
- MAKITA 5/16" 135 Deg. Jobber Length Drill Bit (D-23933)
- NACHI SG-ESR Jobber Length Drill - 11.3mm (0722754)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.60mm (47314)
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11610)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.00mm (48009)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/64 (44009)
- Makita Drill Bits