Shop All Demolition Hammers
Makita
27 lb. AVT® Demo Hammer with 1" SDS-PLUS D-Handle Rotary Hammer
Mfr # HM1214CX
Zoro # G1993595
product price: $1,199.00
/ea
Free Shipping & Returns
$1,199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Demolition Tool Product Grouping Demolition Hammer Kits
- Amps 14.0 A
- Blows per Minute 950 to 1900
- Drive System SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # HM1214CX
- Zoro # G1993595
- UPC # 088381624008
- Country of Origin Multiple
- Category Demolition Hammers
Dimensions
Tool Length | 27 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Demolition Hammer Kit |
Demolition Tool Product Grouping | Demolition Hammer Kits |
Amps | 14.0 A |
Blows per Minute | 950 to 1900 |
Drive System | SDS Max |
Handle Type | D-Handle |
Impact Energy | 19.0 ft-lb |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Voltage | 120V AC |
Features | Automatic Brush Cut-Out System, Electronic Variable Speed Adjusting Dial |
Tool Weight | 27.0 lb |
Includes | 1 in SDS Plus Rotary Hammer Drill, Side Handle, 2 in Bull Point Chisel, Grease Vessel, Carrying Case |
Description
Demolition Hammer Kit, Handle Type D-Handle, Impact Energy 19.0 ft-lb, Tool Weight 27.0 lb, Voltage 120V AC, Blows per Minute 950 to 1900, Tool Length 27 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-02-A-5PK)
- MILWAUKEE TOOL 3-Piece 1000V Insulated Screwdriver Set w/ Square Drive (48-22-2203)
- INGERSOLL-RAND Throttle Valve (285B-50)
- MAKITA 13 lb. 3/4" Hex Demolition Hammer, 8.3A (HM0810B)
- MAKITA 11 lb. SDS-MAX Demolition Hammer, 10.0A (HM0870C)
- MAKITA 20 lb. 3/4" Hex Demolition Hammer, 10.0A (HM1211B)
- MAKITA 42 lb. 1-1/8" Hex Demolition Hammer, AVT® (HM1317CB)
- MAKITA 12 lb. AVT® SDS-MAX Demolition Hammer (HM0871C)
- MAKITA 27 lb. AVT® SDS-MAX Demolition Hammer (HM1214C)
- MAKITA 35 lb. 1-1/8" Hex Demolition Hammer (HM1307CB)
- Makita Rotary and Demolition Hammers