Shop All Line Trimmers & Brush Cutters
This Product is Discontinued
Makita
25.4cc MM4® 4-Stroke Engine High-Torque String Trimmer (Discontinued)
Mfr # EM2652LHN
Zoro # G1802748
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Fuel Type Gas
- Engine 4 stroke
- Cutting Width 17 in
- Engine Displacement 25.4cc
- Fuel Tank Capacity 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # EM2652LHN
- Zoro # G1802748
- UPC # 088381644648
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Shaft Length | 57 in |
Line Diameter | 0.095 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer |
Fuel Type | Gas |
Engine | 4 stroke |
Engine Displacement | 25.4cc |
Fuel Tank Capacity | 20 oz |
Shaft Type | Straight |
Anti Vibration Handle | No |
HP | 1.1 hp |
Line Advance | Bump Feed |
Quick Snap Spool Replacement | Yes |
Description
String Trimmer, Engine Displacement 25.4cc, Fuel Tank Capacity 20 oz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.