Shop All Portable Electric Air Compressors
Makita
2.5 HP* Big Bore™ Air Compressor
Mfr # MAC2400
Zoro # G5174811
product price: $389.00
/ea
Free Shipping & Returns
$389.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 4.2 gal.
- Voltage 120v
- Max. Pressure 130 psi
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MAC2400
- Zoro # G5174811
- UPC # 088381053532
- Country of Origin Multiple
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 4.2 gal. |
Overall Length | 19.37 in |
Overall Height | 18 in |
Overall Width | 18.75 in |
Tank Size - Air Compressor | 4.2 gal |
Air Tank Size | 4.2 gal |
Description
Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Twin Stack, Output Power 2.5 hp, Free Air Flow Rate 4.2 cfm, Maximum Operating Pressure 130 psi, Air Tank Size 4.2 gal, Input Voltage 120V AC, Current Rating 15 A, Sound Level 79 dBA, Weight 77 lb, Pump Type Piston
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE32)
- MITSUBOSHI 2/B72 75Inch Outside Length, 2 Ribs (2RB72)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6309C3)
- J.W. WINCO Brass Fluid Level Sight w/ ESG Glass w/ Reflector - M16 x 1.5 Thread - J.W. Winco 160FMN6/A (743.3-11-M16X1.5-A)
- MAKITA 2.0 HP* Big Bore™ Air Compressor (MAC700)
- MAKITA Quiet Series Electric Air Compressor, 1/2 HP, 1.0Gal, Oil-Free (MAC100Q)
- MAKITA 3.0 HP* Big Bore™ Air Compressor (MAC5200)
- MAKITA COMPRESSOR AIR HOT DOG 2.0HP PORTABLE (MPMAC700)
- MAKITA Quiet Series Electric Air Compressor, 1 HP, 2.0Gal, Oil-Free (MAC210Q)
- MAKITA Quiet Series Electric Air Compressor, 1-1/2 HP, 3.0Gal, Oil-Free (MAC320Q)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain (CAT-20020AD)
- Makita Air Compressors