Shop All Cordless Tool Accessories
Makita
24V Makstar Ni-MH 3.3Ah Battery BH2433
Mfr # 193740-8
Zoro # G0324882
product price: $265.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V
- Battery Capacity 3.3Ah
- For Use With Makita Chargers
- Cordless Tool Battery Type NiMH
- Includes 24V Makstar Ni-MH 3.3Ah Battery (BH2433)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 193740-8
- Zoro # G0324882
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 24V |
Battery Capacity | 3.3Ah |
For Use With | Makita Chargers |
Cordless Tool Battery Type | NiMH |
Includes | 24V Makstar Ni-MH 3.3Ah Battery (BH2433) |
For Use With Mfr. Model Number | DC24SC |
Category Type | Battery Pack |
Item | Battery |
Accessory Type | Battery,Ni-MH,24V,3.3Ah |
Description
Battery,Ni-MH,24V,3.3Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD1-7/16)
- BAILEIGH INDUSTRIAL Radius Gage Set, 2-1/2 to 30 in. Range (RG-750)
- KLEIN TOOLS 7-in-1 Hollow Round Shank Multi Bit Nut Driver, Ergonomic Cushion Grip, SAE, Magnetic (32807MAG)
- MAKITA Ratchet Anvil Adapter, For RW01/XRW01 (191A51-1)
- MAKITA 18V LXT® 4.0Ah Battery, 2/pk (BL1840B-2)
- MAKITA 18V LXT® X2 Adapter, PDC01 (191J51-5)
- MAKITA Battery, 40V DC, 5 Ah Cap., 3 in H, 6 in L (BL4050F)
- MAKITA 14.4V Ni-MH 2.6Ah Battery 1434, Pod Style (193158-3)
- MAKITA 12V max CXT® 2.0Ah Battery (BL1021B)
- DANTONA Power Tool Battery, TOOL-406LI-15 (TOOL-406LI-15)
- Makita Cordless Tools