Shop All Chainsaw Sharpeners
Makita
20" Guide Bar, .3/8", .050"
Mfr # E-00169
Zoro # G8181436
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. EA5000PR, EA5001PR, EA5600FR, EA6100PR
- Accessory Type Guide Bar
- Product Type Chainsaw Bar
- Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-00169
- Zoro # G8181436
- UPC # 088381552967
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. EA5000PR, EA5001PR, EA5600FR, EA6100PR |
Item | Guide Bar |
Accessory Type | Guide Bar |
Product Type | Chainsaw Bar |
Pitch | 3/8 in |
Sharpening Stone Included | No Sharpening Stone Included |
Gauge | 0.05 in |
Compatible Chainsaw Manufacturer | EA5000PR, EA5001PR, EA5600FR, EA6100PR |
Description
Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Sharpening Stone Included No Sharpening Stone Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY1)
- BSN Tensoplast 4" x 5 yards (2596)
- SUNCAST Taupe Plastic Hose Guide Stake (HS10210PK)
- ZORO SELECT Self-Latching Gate Latch, 2-3/8 In. W, Blk (1RBY4)
- MAKITA Round Saw Chain Files, 2/Pk 4.5Mm (D-75708)
- MAKITA Round Saw Chain Files, 2/Pk 5/32 (D-75683)
- MAKITA 20" Guide Bar, 3/8", .050" (E-00131)
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- MAKITA 18" Guide Bar, 3/8”, .050” (E-00119)
- MAKITA Round Saw Chain Files, 2/Pk 3/16 (D-75720)
- WESTWARD Chainsaw File, Round, 5/16x8 In (12F764)
- Makita Chainsaws & Accessories