Shop All Chainsaw Sharpeners
Makita
20" Guide Bar, 3/8", .050"
Mfr # E-00131
Zoro # G8180745
product price: $66.49
/ea
Not eligible for select promotions
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. EA5000PR, EA5001PR, EA5600FR, EA6100PR
- Accessory Type Guide Bar
- Gauge 0.05 in
- Pitch 3/8 in
- Compatible Chainsaw Manufacturer EA5000PR, EA5001PR, EA5600FR, EA6100PR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-00131
- Zoro # G8180745
- UPC # 088381552936
- Country of Origin China
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. EA5000PR, EA5001PR, EA5600FR, EA6100PR |
Item | Guide Bar |
Accessory Type | Guide Bar |
Gauge | 0.05 in |
Pitch | 3/8 in |
Compatible Chainsaw Manufacturer | EA5000PR, EA5001PR, EA5600FR, EA6100PR |
Sharpening Stone Included | No Sharpening Stone Included |
Product Type | Chainsaw Bar |
Description
Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Sharpening Stone Included No Sharpening Stone Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Air Filter (47 083 01-S)
- BRIGGS & STRATTON FAN-FLYWHEEL (794273)
- SNOW JOE Aqua Joe Indestructible Zinc Impulse 360degree Sprinkler W Step Spike (AJ-ISH-2PK)
- READY HOT Polished Chrome Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-CH)
- MAKITA 28" Guide Bar, 3/8", .050" (E-00197)
- MAKITA 12" Guide Bar, 3/8” LP, .043” (E-00066)
- MAKITA 14" Guide Bar, 3/8” LP, .043” (E-00072)
- MAKITA Round Saw Chain Files, 2/Pk 5/32 (D-75683)
- MAKITA Saw Chain Sharpening Kit 4.5Mm (D-75926)
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 18" (180RNDD176)
- Makita Chainsaws & Accessories