Shop All Chainsaw Sharpeners
Makita
20" Guide Bar, .325", .050"
Mfr # E-00147
Zoro # G8181034
original price:
$62.81
7% off
new price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. EA5000PR, EA5001PR, EA5600FR, EA6100PR
- Accessory Type Guide Bar
- Product Type Chainsaw Bar
- Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-00147
- Zoro # G8181034
- UPC # 088381552943
- Country of Origin China
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. EA5000PR, EA5001PR, EA5600FR, EA6100PR |
Item | Guide Bar |
Accessory Type | Guide Bar |
Product Type | Chainsaw Bar |
Pitch | 3/8 in |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | EA5000PR, EA5001PR, EA5600FR, EA6100PR |
Gauge | 0.05 in |
Description
Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Sharpening Stone Included No Sharpening Stone Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Coupling, 1-3/8" Love-Joy (11522)
- MARSHALLTOWN Mortar Hoe, Straight Hardwood Handle (14278)
- NOTCH 13' Kiru 2 section telescoping aluminum polesaw (2276-39)
- PRIME-LINE WORKPRO W153004 Garden and Flowerbed Hand Cultivator, Heavy Duty Single Pack (W153004)
- MAKITA Round Saw Chain Files, 2/Pk 5/32 (D-75683)
- MAKITA 14" Guide Bar, 3/8” LP, .043” (E-00072)
- MAKITA Round Saw Chain Files, 2/Pk 4.5Mm (D-75708)
- MAKITA 16" Guide Bar, 3/8” LP, .043” (E-00094)
- MAKITA 18" Guide Bar, 3/8”, .050” (E-00119)
- MAKITA Round Saw Chain Files, 2/Pk 13/64 (D-75770)
- SPORTSMAN Mutli-Size Manual Chain Saw Sharpening Kit (CSSKIT8)
- Makita Chainsaws & Accessories