Shop All Chainsaws
This Product is Discontinued
Makita
20" 4.6 Gas Chain Saw (Discontinued)
Mfr # EA6100PRGG
Zoro # G7509330
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Gas
- Bar Length 20 in
- HP 4.6 hp
- Chain Oiler Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas |
Engine Displacement | 61 cc |
HP | 4.6 hp |
Chain Oiler | Automatic |
Fuel Tank Capacity | 27 fl oz |
Includes | Chain Cover, Guide Bar, Saw Chain |
Item | Chain Saw |
Replacement Chain | Mfr. No. 523-102-072A |
Anti Vibration Handle | Yes |
Product Type | Gas-Powered Chainsaw |
Horsepower | 4.6 hp |
Description
Chain Saw, Product Type Gas-Powered Chainsaw, Bar Length 20 in, Chain Oiler Automatic, Engine Displacement 61 cc, Horsepower 4.6 hp, Fuel Tank Capacity 27 fl oz, Replacement Chain Mfr. No. 523-102-072A
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.