Shop All Hammer Drill Bits
Makita
2" SDS-MAX or Spline Rotary Hammer Core Bit
Mfr # B-66640
Zoro # G1431806
product price: $156.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 2
- Overall Length 4 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 3 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-66640
- Zoro # G1431806
- UPC # 088381539555
- Country of Origin Multiple
- Category Hammer Drill Bits
Dimensions
Overall Length | 4 in |
Maximum Drilling Depth | 3 in |
Drill Bit Size | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 2 |
Cutting Direction | Right Hand |
Impact Rated | No |
Percussion Rated | Yes |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Description
Hammer Drill Bit, 2 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 2" NPT pipe threader die head (850-2)
- VIM PRODUCTS 4mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM404)
- EKLIND General Purpose Ball End Hex Screwdriver 1/2 in Hex (91132)
- ABB OXP6X360, PISTOL SHAFT 14.2IN 6X360 (OXP6X360)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- BOSCH SDS Plus Wide Chisel 1-1/2" x 10"L (HS1425)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 4" X 6" (48-20-7311)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (HCFC2061)
- BOSCH Hammer Bits 3/4", SDS Max (HS1924)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG08T)
- MILWAUKEE TOOL 7/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7075)
- Makita Hammer Drill Bits