Shop All Screwdriver Bits
Makita
#2 Phillips Power Bit
Mfr # 784233-2
Zoro # G3993565
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
Not eligible for select promotions
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- Shank Style Hex
- Hex Shank Size 1/4"
- For Use With Makita Auto feed Screwdriver Model 6830
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 784233-2
- Zoro # G3993565
- UPC # 088381927222
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4" |
Point Size | #2 |
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Shank Style | Hex |
For Use With | Makita Auto feed Screwdriver Model 6830 |
SAE or Metric | SAE |
Item | No. 2 Phillips Power Bit,For 6830 |
Impact Rated | No |
Fastening Tool Item Type | Power Bits |
Description
No. 2 Phillips Power Bit,For 6830, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Digital Depth Gage, 0 to 8 In (547-257A)
- CRESCENT LUFKIN 1/2" x 100' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SF590N)
- DEWALT Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk) (DW3591B10)
- PRIME-LINE Wet Tile Saw, 7 in. Blade Diam., Water Reservoir System, 5300 RPM Single Pack (G02773)
- MAKITA PH2, Power, Bit, 2", PK150 (A-96671-10)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MAKITA Bit Driver Set 40Pc (A-98332)
- MAKITA Impact GOLD® PH1 (2-1/2") Double-Ended Bit, 3/pk (B-39578)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-02-5PK)
- Makita Screwdriver Bits