Shop All Screwdriver Bits
Makita
#2 Phillips Double Ended, 2-5/8"
Mfr # 784203-1
Zoro # G3993355
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- Overall Bit Length 2-5/8"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 784203-1
- Zoro # G3993355
- UPC # 088381102827
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Overall Bit Length | 2-5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Phillips |
Fastening Tool Item | Double Ended Bits |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Item | No. 2 Phillips Double Ended,2-5/8" |
Fastening Tool Item Type | Double Ended Bits |
Description
No. 2 Phillips Double Ended,2-5/8 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & E HAND TOOLS Medium Quick Switch Pliers W/Tip Kit (1434)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134199001)
- BON TOOL Ohio Straightedge 4 Foot X 1.5"x 1.5" Triple Loop Handle (22-784)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (4LXH3)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- MAKITA #2 Phillips Power Bit (784233-2)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- MAKITA Impact GOLD® PH1 (2-1/2") Double-Ended Bit, 3/pk (B-39578)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- VEGA Torx Plus 10 Insert Bit x 1 (125IP10A)
- Makita Screwdrivers and Nutdrivers