Shop All Electric Screwdrivers
Makita
2,500 RPM Torque Adjustable Screwdriver
Mfr # FS2701
Zoro # G6419691
product price: $239.00
/ea
Free Shipping & Returns
$239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Clutch Type Adjustable Torque
- Max. Torque Not Rated
- No Load RPM 0 to 2500
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # FS2701
- Zoro # G6419691
- UPC # 088381603300
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Tool Length | 11-1/8" |
Shank Size | 1/4" |
Chuck Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Clutch Type | Adjustable Torque |
Max. Torque | Not Rated |
No Load RPM | 0 to 2500 |
Voltage | 120V AC |
Handle Type | Pistol Grip |
Item | Electric Screwgun |
Application | Drywall, Fastening, Framing, Tek, |
Tool Speed Control | Variable |
Corded/Banded | Corded |
Bearing Type | Ball |
Amps | 6 |
Tool Clutch | Adjustable Torque |
Includes | Nutsetter |
Control Module Required | None |
Features | LED Light |
Tool Weight | 4 lb |
Tool Voltage | 120VAC |
Current | 6 A |
Description
Electric Screwgun, Max. Torque Not Rated, Chuck Size 1/4 in, Clutch Type Adjustable Torque, Current 6 A, Application Drywall, Fastening, Framing, Tek,, Voltage 120V AC, Handle Type Pistol Grip, Tool Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/16" Long Ball Nose, Chrome Socket (D006960)
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-160-161-UNGL)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x8 (46469)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (40L564)
- MAKITA 2,500 RPM Drywall Screwdriver (FS2200)
- MAKITA 6,000 RPM Drywall Screwdriver (FS6200)
- MAKITA Makita 321406-2 Screw (321406-2)
- DEWALT 2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder (DW281)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- INGERSOLL-RAND Control Module, Mfr. No. ES45T; ES50T (ESCB50)
- ASG Electric Screwdriver, Shut off, 750 rpm (CL-7000)
- Makita Electric Screwdrivers