Shop All Electric Screwdrivers
Makita
2,500 RPM Screwdriver
Mfr # FS2500
Zoro # G4316916
product price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clutch Type Adjustable Torque
- Max. Torque Not rated
- No Load RPM 0 to 2500
- Handle Type Pistol Grip
- Tool Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # FS2500
- Zoro # G4316916
- UPC # 088381603218
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Tool Length | 11-1/8" |
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Clutch Type | Adjustable Torque |
Max. Torque | Not rated |
No Load RPM | 0 to 2500 |
Handle Type | Pistol Grip |
Tool Voltage | 120VAC |
Item | Electric Screwgun |
Includes | Nutsetter |
Corded/Banded | Corded |
Tool Speed Control | Variable |
Tool Weight | 3.4 lb. |
Amps | 6 |
Features | LED Light |
Application | Drywall, Fastening, Framing, Tek, |
Bearing Type | Ball |
Tool Clutch | Adjustable Torque |
Control Module Required | None |
Current | 6 A |
Description
Electric Screwgun, Max. Torque Not Rated, Chuck Size 1/4 in, Clutch Type Adjustable Torque, Current 6 A, Application Drywall, Fastening, Framing, Tek,, Voltage 120V AC, Handle Type Pistol Grip, Tool Weight 3.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-6MM)
- WESTWARD Ratcheting Wrench, Head Size 9mm (20VL21)
- MILWAUKEE TOOL 3/8 in. Drive Socket Rail (49-66-6735)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch Kit (2882-22)
- MAKITA 2,500 RPM Drywall Screwdriver (FS2200)
- MAKITA Makita 321406-2 Screw (321406-2)
- MAKITA 6,000 RPM Drywall Screwdriver (FS6200)
- SENCO 120 V Corded Auto-Feed Screwdriver Kit (10F0001N)
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS222-18V)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- DEWALT 5,300 rpm High Speed VSR Drywall Screwgun (DW255)
- Makita Power Fastening Tools