Shop All Electric Screwdrivers
Makita
2,500 RPM Drywall Screwdriver
Mfr # FS2200
Zoro # G6822191
product price: $137.00
/ea
Free Shipping & Returns
$137.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Clutch Type Adjustable Torque
- Max. Torque Not rated
- No Load RPM 0 to 2500
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # FS2200
- Zoro # G6822191
- UPC # 088381603171
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Shank Size | 1/4" |
Tool Length | 11-1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Clutch Type | Adjustable Torque |
Max. Torque | Not rated |
No Load RPM | 0 to 2500 |
Handle Type | Pistol Grip |
Application | Drywall, Fastening, Framing, Tek, |
Tool Clutch | Adjustable Torque |
Includes | Bit Holder, Bit |
Tool Voltage | 120VAC |
Tool Weight | 3.5 lb. |
Amps | 6 |
Control Module Required | None |
Features | LED Light |
Item | Electric Drywall Screwgun |
Corded/Banded | Corded |
Tool Speed Control | Variable |
Bearing Type | Ball |
Current | 6 A |
Description
Electric Drywall Screwgun, Max. Torque Not Rated, Chuck Size 1/4 in, Clutch Type Adjustable Torque, Current 6 A, Application Drywall, Fastening, Framing, Tek,, Voltage 120V AC, Handle Type Pistol Grip, Tool Weight 3.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Repl On/Off Switch, 3 in, For JSG-6DC (994503)
- OSG Spiral Point Tap, Plug, 3 (1651000808)
- EKLIND Ergonomic T25 Tip Size, 6 in Long (68625)
- MITUTOYO Mitutoyo 133197 3 mm Carbide Point Test Indicator (133197)
- MAKITA 6,000 RPM Drywall Screwdriver (FS6200)
- MAKITA Makita 321406-2 Screw (321406-2)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- DEWALT 2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder (DW281)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- DEWALT 5,300 rpm High Speed VSR Drywall Screwgun (DW255)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES50T)
- Makita Power Fastening Tools