Shop All Hammer Drill Bits
Makita
2-1/8" x 24" SDS-MAX Tunnel Bit
Mfr # B-66298
Zoro # G0603566
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 2.125
- Overall Length 24 in
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-66298
- Zoro # G0603566
- UPC # 088381539159
- Country of Origin Multiple
- Category Hammer Drill Bits
Dimensions
Overall Length | 24 in |
Maximum Drilling Depth | 18 in |
Drill Bit Size | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 2.125 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Primary Material Application | Masonry |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Shank Type - Machining | SDS Max |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Description
Hammer Drill Bit, SDS Max, 2 1/8 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 18 in, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 300 to 400/0.01mm Outside Micrometer I/A (104-142A)
- CHICAGO PNEUMATIC Reciprocating Air Saw - 9500 Stroke Per Minute (CP881)
- DRILL AMERICA #8-32 13/16" OD HSS Round Adjustable Die (DWTH1316-832)
- LEATHERMAN Sidekick Multi-Tool (831429)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- MAKITA 4" SDS-MAX or Spline Rotary Hammer Core Bit (B-66678)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x6 In (48-20-7096)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- WESTWARD 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (22UV61)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HC2041B25)
- Makita Hammer Drill Bits