Shop All Hammer Drill Bits
Makita
2-1/2" x 24" SDS-MAX Tunnel Bit
Mfr # B-66307
Zoro # G0603724
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 2.5
- Overall Length 24 in
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-66307
- Zoro # G0603724
- UPC # 088381539166
- Country of Origin Multiple
- Category Hammer Drill Bits
Dimensions
Overall Length | 24 in |
Maximum Drilling Depth | 18 in |
Drill Bit Size | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 2.5 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Material - Machining | Carbide |
Primary Material Application | Concrete, Masonry |
Description
Hammer Drill Bit, SDS Max, 2 1/2 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 18 in, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 3/4-10 UNC (CCT1060-61)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Shank Dia.: 1/2" (A-1628)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- IDEAL Fish Tape, Length 240 ft, Tape Width 1/8 in, Steel, Blue (31-057)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- MAKITA 4" SDS-MAX or Spline Rotary Hammer Core Bit (B-66678)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 6-1/2"L, SDS Plus (HCFC2031)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011CC)
- DEWALT 5/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5471)
- WESTWARD 2-Cutter Hammer Drill Bit 3/4" x 12"L, SDS Plus (22UV83)
- BOSCH 12 SDS Roto Hamm Bit (HCFC2087)
- Makita Hammer Drill Bits