Shop All Job Site Lighting Parts
Makita
18V X2 LXT® Upright LED Area Light
Mfr # DML810
Zoro # G1951736
product price: $529.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$529.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Charger No
- Light Distribution 180 Degrees , 360 Degrees
- Focus Flood
- Lumens 5,500/3,000/1,500 lm
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DML810
- Zoro # G1951736
- UPC # 088381891103
- Country of Origin China
- Category Job Site Lighting Parts
Dimensions
Max. Height | 31 in |
Overall Length | 16 1/2 in |
Maximum Height | 31 in |
Max. Height Grouping | 12 to 36 in |
Tool Width | 16 1/2 in |
Minimum Height | 31 in |
Description
Cordless Site Light, Battery Platform 18V LXT, Series No Series, Light Output Mode High / Medium / Low, Brightness Level 1,500 lm, 3,000 lm, 5,500 lm, Maximum Brightness Level 5,500 lm, Minimum Brightness Level 1,500 lm, Mount Type Freestanding, Maximum Height 31 in, Minimum Height 31 in, Light Distribution 180 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 15 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Zapper Led Bulb 4W Wht (75048)
- MAXSA INNOVATIONS Super Bright Solar Flood Light (40331)
- ILB GOLD Ballast, Replacement For Lutron, Hl3-T432-120-1-S (HL3-T432-120-1-S)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-1/4"W (ILB CP12 A M5)
- MAKITA Light Bulb, 2/pk (192241-3)
- PROGRESS LIGHTING Linear Canopy Pendant Accessory, Antique Bronze (P8404-20)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- LITHONIA LIGHTING Adjustable Aircraft Cable System 120" (MSHBAC120)
- FOSTORIA Lamp Guard For Incandescent / Led (LG-1)
- LUMAPRO Metal Lamp Guard (EL188125MG100G)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-59-1850)
- Makita Job Site Lighting Parts