Shop All Wheelbarrows & Yard Carts
Makita
18V X2 LXT 23 1/4'' x 43 3/4'' Brushless Cordless Power-Assisted Wheelbarrow, Tool Only
Mfr # 200XUC01X1
Zoro # G311941914
product price: $2,052.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,052.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XUC01X1
- Zoro # G311941914
- Country of Origin United States
- Category Wheelbarrows & Yard Carts
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita 18V X2 LXT cordless power-assisted wheelbarrow! This wheelbarrow's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs easily with 2 high / low forward speed options 2 MPH or 1 MPH and 1 reverse speed option 0.5 MPH. This wheelbarrow is compatible with Makita 18V LXT lithium-ion batteries and chargers sold separately.This wheelbarrow features a 3 cu. ft. bucket with 290 lb. maximum load capacity and adjustable handles with 3 heights. It's powered by 1 18V LXT lithium-ion battery sold separately with the option to install 2 and has up to 100 minutes of run time with 2 batteries installed. This cart weighs 87.2 lb. with the batteries installed and is ideal for transporting material on landscaping commercial and industrial job sites.Designed with a 12-degree incline maximum climbing capacity this wheelbarrow features 7'' mechanical disc brakes for quick stops and rubberized soft-grip handles for user comfort. This wheelbarrow features LED lights on each side of the frame for an illuminated work area and L-shaped legs that can be used to replace the rear wheels for a stationary cart. This item features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating. The wheelbarrow is compatible with interchangeable steel buckets and steel tube flatbed frames sold separately and is only for use with Makita batteries and chargers sold separately.Overall Dimensions:Length: 43 1/4''Width: 23 1/4''Height: 32 1/4''Capacity: 290 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade Fits Oem - Gravely Pm144M Pm148M 450300 320-375 (320-375)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 13" (SG-1700-13)
- MTD Spacer (750-06261)
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Flat Dolly Kit (5.0Ah) (XUC01PTX2)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Wheelbarrow Kit (5.0Ah) (XUC01PTX1)
- MARTIN WHEEL Martin Wheel 2372811 Tire Turf Rider 18 x 8.50 - 8 In. (2372811)
- CRAWFORD Hanger Wheelbarrow Holds 35Lbs (CMWBH-6)
- GARDENISED Outdoor Steel Leaf Patio Lawn and Garden Storage Cart on Wheels, Green (QI004519)
- LANDSCAPERS SELECT Handle Rpr F/Wheelbarrow 60In (HDL-H-E)
- AMES PR Wheelbarrow Handle (221100)
- Makita Wheelbarrows & Yard Carts