Shop All Wheelbarrows & Yard Carts
Makita
18V X2 LXT 23 1/4'' x 43 3/4'' Brushless Cordless Power-Assisted Wheelbarrow Kit W/ 2 Batteries
Mfr # 200XUC01PTX1
Zoro # G711941828
Free Shipping & Returns
Not eligible for select promotions
$2,394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200XUC01PTX1
- Zoro # G711941828
- Country of Origin United States
- Category Wheelbarrows & Yard Carts
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita 18V X2 LXT cordless power-assisted wheelbarrow with 2 5.0 Ah lithium-ion batteries and a dual-port charger! This wheelbarrow's powerful brushless motor delivers all the power of a gas-powered unit with zero emissions quieter operating volume and reduced maintenance. Take care of large or small jobs easily with 2 high / low forward speed options 2 MPH or 1 MPH and 1 reverse speed option 0.5 MPH. This wheelbarrow is compatible with Makita 18V LXT lithium-ion batteries and chargers.This wheelbarrow features a 3 cu. ft. bucket with 290 lb. maximum load capacity and adjustable handles with 3 heights. It's powered by 1 18V LXT lithium-ion battery with the option to install 2 and has up to 100 minutes of run time with 2 batteries installed. This cart weighs 87.2 lb. with the batteries installed and is ideal for transporting material on landscaping commercial and industrial job sites.Designed with a 12-degree incline maximum climbing capacity this wheelbarrow features 7'' mechanical disc brakes for quick stops and rubberized soft-grip handles for user comfort. This wheelbarrow features LED lights on each side of the frame for an illuminated work area and L-shaped legs that can be used to replace the rear wheels for a stationary cart. This item features XPT Extreme Protection Technology which protects the unit from excess dirt debris water or mud during intense jobs and Star Protection computer controls to protect against overloading over-discharging and overheating. The wheelbarrow is compatible with interchangeable steel buckets and steel tube flatbed frames sold separately.This wheelbarrow kit includes 2 18V LXT lithium-ion 5.0 Ah batteries and 1 dual-port charger. The batteries feature impact-resistant outer cases and shock-absorbing inner liners that are engineered to protect the batteries and ensure they remain securely attached to the auger. The charger allows the batteries to reach a full charge in just 45 minutes. This item is only for use with Makita batteries and chargers.Overall Dimensions:Length: 43 1/4''Width: 23 1/4''Height: 32 1/4''Capacity: 290 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Plant Food Rose-Tone 18# (RT18)
- KNESS Live Trap for Mice (101-0-023)
- GARDENERS BLUE RIBBON Sturdy Stretch, 0.48"x150 ft. (T007B)
- SUPER SPROUTER SEEDLING HEAT MAT 21X48"" (HGC726677)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Flat Dolly Kit (5.0Ah) (XUC01PTX2)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Wheelbarrow Kit (5.0Ah) (XUC01PTX1)
- GLEASON WHEEL F/WB CNTR 14""D (WB-466)
- OREGON High-Speed Trailer Type Tire, 400-6 (58-011)
- VULCAN Vulcan 34640 Wheelbarrow Parts, For 6 cu-ft Steel Wheelbarrow (34640)
- JACKSON JACKSON 00995700 Wheelbarrow Tray, Polyethylene, For 5.75 cu-ft Wheelbarrow (MP575FFBB/995700)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, Knobby Tire (85730)
- Makita Wheelbarrows & Yard Carts