Shop All Portable Vacuums
Makita
18V LXT XLC05R1WX4 Lithium-Ion 3-Speed Cordless Brushless Compact Stick Vacuum Kit
Mfr # 200XLC05R1WX4
Zoro # G611789179
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200XLC05R1WX4
- Zoro # G611789179
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
This Makita 18V LXT XLC05R1WX4 3-speed cordless compact stick vacuum kit is designed for indoor dust extraction and commercial cleaning applications. This vacuum's motor provides superior suction power and efficiency. Its powerful brushless motor delivers 53 CFM of suction for efficient cleaning and features 3 speeds high medium and low for ease and convenience. Its cordless stick design provides unmatched portability and comfort.This unit uses an efficient 18V compact lithium ion 2.0 Ah battery for up to 33 minutes of use on a full charge. The battery features an integrated LED battery charge level indicator and reaches full charge in 25 minutes. The rapid optimum charger cools the battery for faster charging and extends its life. This vacuum is only for use with Makita batteries and chargers.This Makita stick vacuum kit is durable and made to last. The unit weighs 2 13/16 lb. with the battery and features a compact design with a soft-grip handle for comfort and ease of use. It works with disposable paper or cloth dust bags for convenience and also utilizes Star protection computer controls for impressive resistance to prevent overloading overheating and over-discharging.Kit Includes:- Rapid charger- Extension- Floor nozzle- Crevice tool- Cloth dust bag- Wall mount- 18V Compact lithium ion 2.0 Ah batteryOverall Dimensions:Length: 40''Capacity: .13 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-PAPER Floor Protection Paper, Brown, 120 ft. L (12360/20)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Black (2730-12)
- BOARDWALK Lobby Dust Pan, Plastic/Aluminum, 11.75" Wide, 34" Handle, Blk/Silver (BWK02600)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Orange, Plastic, 13 in L Overall (45877)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- Makita Portable Vacuums