Shop All Cordless Tool Accessories
Makita
18V LXT® Sync Lock® Battery Terminal
Mfr # BPS01
Zoro # G5104108
product price: $259.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah
- For Use With 18V LXT Li-Ion Batteries
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool No Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BPS01
- Zoro # G5104108
- UPC # 088381520201
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V |
Battery Capacity | 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah |
For Use With | 18V LXT Li-Ion Batteries |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | No Battery |
Includes | (4) Tamper Proof Screws, Flash Drive, Micro USB, Terminal |
For Use With Mfr. Model Number | BL1820B, BL1830B, BL1840B, BL1850B, BL1860B |
Series | 18V LXT |
Item | Battery Charger |
Charger Output Voltage | 18.0 |
Included Charger | No |
For Battery Voltage | 18V |
Charger Input Voltage | 120V |
Number of Ports | 1 |
Features | Disables Operation and Charging of Makita 18V LXT(R) Batteries by Programming a Lock-Out Schedule |
Category Type | Battery Charger |
Wireless Tool Tracking | No |
Plug Type | Two-Prong |
Wireless Tracking System | Sync Lock(R) |
For Battery Chemistry | Li-ion |
Charging Port Voltage | (1) 18V |
Charger Class | Standard |
Description
Battery Terminal, Battery Capacity 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Li-ion, Plug Type Two-Prong, For Use With 18V LXT Li-Ion Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 29 Degree Acme Thread Gage (4901-0031)
- ESTWING 1.25lbs Axe with Fiberglass Handle, 14" (EAX-114F)
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- PROTO 3/8 in Drive, 1/4" 8 pt SAE Socket, 8 Points (J5208S)
- MAKITA 12V 4.0 AMP BATTERY (MPBL1041B)
- MAKITA 7.2V - 12V max Li-Ion Charger (DC10WB)
- MAKITA 12V max CXT® Charger (DC10WD)
- MAKITA 12V max CXT® Compact Job Site Radio (RM02)
- MAKITA 12V max CXT® Power Source (ADP06)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- BOSCH Battery, 4 Ah, Li-Ion, PK2 (GBA18V40-2PK)
- Makita Cordless Tool Accessories